References
INA:EGW10-E40-B-Y
Rubix:274A7415
Manufacturer :0708489800000

Documents
Product details : INA EGW10-E40-B-Y THRUST WASHER
Thrust washer, maintenance-free, material in accordance with ISO 3547-4, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 2,64 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 20 mm |
| Width | 1.5 mm |
| Material | e40 (maintenance-free sliding layer);bronze (backing) |
| Thickness | 1.5 mm |
| Bearing Clearance | cn |
| Min. temperature | -200 °C |
| Max. temperature | 280 °C |
| Type | thrust washer, maintenance-free, with bronze backing |
| Basic static load, axial - C0a | 58900 N |
Show UNSPSC/ECL@SS
£ 124.25 excl. VAT
/ 25 pieces
£ 149.10 incl. VAT
- Usually arrives within 14 working days
