References
Superseded Ref:EGW42-E40-Z
INA:EGW42-E40
Rubix:274A7428
Manufacturer :0979171410000
EAN:4064327953179

Product details : INA EGW42-E40 THRUST WASHER
Thrust washer, maintenance-free, material in accordance with ISO 3547-4, with steel backing
Technical specifications
Attributes
| Inner diameter | 42 mm |
|---|---|
| Outer diameter | 66 mm |
| Width | 1.5 mm |
| Material | steel (back) |
| Thickness | 1.5 mm |
| Bearing Clearance | cn |
| Min. temperature | -200 °C |
| Max. temperature | 280 °C |
| Type | thrust washer, maintenance-free, metal–polymer composite with steel backing |
| Basic static load, axial - C0a | 509000 N |
Show UNSPSC/ECL@SS
£ 58.50 excl. VAT
/ 25 pieces
£ 70.20 incl. VAT
- Delivery usually within ( 7 ) days
