References
SKF:PRM 808540
Rubix:266A6662
Manufacturer :115899
EAN:7316571394763

Product details : SKF PRM 808540 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 221 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 85 mm |
| Width | 40 mm |
| Series | prm |
| Material | rolled bronze |
Show UNSPSC/ECL@SS
£ 34.89 excl. VAT
/ Each
£ 41.87 incl. VAT
- Usually arrives within 14 working days
