SKF PCM 283225 E PTFE COMPOSITE STRAIGHT BUSHING
Bushings, thrust washers and strips
See technical informationReferences
SKF:PCM 283225 E
Rubix:420A5721
EAN:7316572563205

Product details : SKF PCM 283225 E PTFE COMPOSITE STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 35,2 g |
|---|---|
| Inner diameter | 28 mm |
| Outer diameter | 32 mm |
| Width | 25 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 9.28 excl. VAT
/ Each
£ 11.14 incl. VAT
- Usually arrives within 14 working days
