Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PSM 182418 A51 SINTERED BRONZE BUSH
SKF PSM 182418 A51 SINTERED BRONZE BUSH
Bushings, thrust washers and strips
References
skf:
PSM 182418 A51
rubix:
386A2541
manufacturer :
160599
ean:
7316571789309
Technical specifications
Inner diameter
18
mm
Outer diameter
24
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PSM 182418 A51 SINTERED BRONZE BUSH
Sintered bushing
Technical specifications
Attributes
Logistic Weight
24
g
Inner diameter
18
mm
Outer diameter
24
mm
Width
18
mm
Series
psm
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.33
excl. VAT
/
Each
£
4.00
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB1005-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
FAG EGB5040-E40-Y PLAIN BUSH 664525970000
INA EGB4550-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB0508-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF GLYCODOR BUSH PCM 252815 E
INA EGB3530-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PLAIN BEARING PCM 081010 E
INA EGB7540-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB14060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM455020E BUSH
INA EGB1510-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB8060-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB2225-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF GLYCODUR BUSH PSM 101616 A51
INA EGB3540-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE