References
SKF:PSM 202630 A51
Rubix:240A6113
Manufacturer :160607
EAN:7316571789651

Product details : SKF PSM202630A51 PLAIN BUSH
SKF sintered bronze straight (cylindrical) bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.
Technical specifications
Attributes
| Logistic Weight | 44 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 26 mm |
| Width | 30 mm |
| Series | psm |
| Material | sintered bronze |
Show UNSPSC/ECL@SS
£ 147.25 excl. VAT
/ 25 pieces
£ 176.70 incl. VAT
- Delivery usually within ( 3 ) days
