Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PWM 303640 BUSHING
SKF PWM 303640 BUSHING
Bushings, thrust washers and strips
References
skf:
PWM 303640
rubix:
389A2580
manufacturer :
17899
ean:
7316570338539
Technical specifications
Inner diameter
30
mm
Outer diameter
36
mm
Width
50.019
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PWM 303640 BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
21
g
Inner diameter
30
mm
Outer diameter
36
mm
Width
50.019
mm
Series
PWM
Material
Filament wound
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.70
excl. VAT
/
Each
£
54.84
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCM 8085100 E STRAIGHT BUSHING
INA EGB1815-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB5020-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB0610-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 283230 M STRAIGHT BUSHING
SKF COMPOSITE DRY BUSH PCM 11011560 E
SKF PSM 202620 A51 STRAIGHT BUSHING
SKF GLYCODOR BUSH PCM 252815 E
INA EGB2820-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB0606-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA ZGB30X36X30-B 0502404120000 PLAIN BUSHES (LINEAR BEARINGS)
INA EGB1615-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB4550-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB6060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 182025 E STRAIGHT BUSHING