SKF PWM 253020 FILAMENT WOUND STRAIGHT BUSHING
Bushings, thrust washers and strips
See technical informationReferences
SKF:PWM 253020
Rubix:420A5770
Manufacturer :17891
EAN:7316570364835

Product details : SKF PWM 253020 FILAMENT WOUND STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
| Width | 50.013 mm |
| Series | pwm |
| Material | filament wound |
Show UNSPSC/ECL@SS
£ 60.17 excl. VAT
/ Each
£ 72.20 incl. VAT
- Usually arrives within 14 working days
