Cembre
Filter Options
Categories
maintenance & repairs (20)
tools & metrology (15)
1Brand
cembre
(35)
29 Product(s) with 35 variant(s):
CEMBRE RF-M4 TERMINALS RED 4MM RING PACK OF 100
- cembre:RF-M4
- rubix:271402
- ean:8016692000077
- In stock: Next day delivery
- Type:ring terminal
CEMBRE COPPER TUBE LUGS 6 X 10MM SQ PACK OF 100 A2-M6
- cembre:A2-M6
- rubix:271451
- In stock: Next day delivery
- Type:copper lugs
CEMBRE RF-F608 TERMINALS RED PUSH-ON FEMALE PACK OF 100
- cembre:RF-F608
- rubix:271422
- ean:8016692034751
- Usually arrives within 14 working days
- Type:female disconnect terminal
CEMBRE BLUEINSRING8MMPK100 BF-M8
- cembre:BF-M8
- rubix:153A8652
- Delivery usually within ( 2 ) days
- Type:ring 8,4mm
CEMBRE PKE612 BOOTLACE FERRULES 6.0SQMM GREEN
- cembre:PKE612
- rubix:2582580
- ean:8016692003696
- Delivery usually within ( 14 ) days
- Type:insulated end sleeve
CEMBRE 35SQMMLUG6MMSTUPK100 CEMBRE-A7-M6
- cembre:A7-M6
- rubix:154A2921
- Delivery usually within ( 2 ) days
- Type:ring terminal
CEMBRE A3-M12 16MM CRIMPINGLUG M12 STUD
- cembre:A3-M12
- rubix:207A9689
- Delivery usually within ( 2 ) days
- Type:ring terminal
CEMBRE BF-M5 TERMINALS BLUE 5MM RING PACK OF 100
- cembre:BF-M5
- rubix:271406
- In stock: Next day delivery
- Type:ring terminal
CEMBRE PL03-M TERMINALS RED SPLICE PACK OF 100
- cembre:PL03-M
- rubix:271419
- In stock: Next day delivery
- Type:butt connectors
CEMBRE TERMINALS BLUE 3MM RING PACK OF 100 BF-M3
- cembre:BF-M3
- rubix:271404
- manufacturer :2052030
- Delivery usually within ( 3 ) days
- Type:cembre terminals blue 3mm ring pack of 100 bf-m3
CEMBRE BF F608 TERMINALS BLUE PUSH-ON FEMALE PACK OF 100
- cembre:BF F608
- rubix:271424
- Delivery usually within ( 14 ) days
- Type:female disconnect terminal
£ 16.75 excl. VAT
/ Each
CEMBRE 16SQMM ME3-50DIESET
- cembre:ME3-50
- rubix:271538
- Usually arrives within 14 working days
- Type:die set
CEMBRE 10SQMM ME2-50DIESET
- cembre:ME2-50
- rubix:271537
- Usually arrives within 14 working days
- Type:die set
CEMBRE 70SQMM FLEX ME17-50 DIESET
- cembre:ME17-50
- rubix:271543
- Usually arrives within 14 working days
- Type:die set
CEMBRE PL06-M TERMINALS BLUE SPLICE PACK OF 100
- cembre:PL06-M
- rubix:271420
- Delivery usually within ( 2 ) days
- Type:butt connectors
CEMBRE TERMINALS BLUE 3MM FORK PACK OF 100 BF-U3
- cembre:BF-U3
- rubix:271413
- manufacturer :2052630
- Delivery usually within ( 2 ) days
- Type:cembre terminals blue 3mm fork pack of 100 bf-u3
CEMBRE 25SQMM ME5-50DIESET
- cembre:ME5-50
- rubix:271539
- Usually arrives within 14 working days
- Type:die set
CEMBRE 35SQMM FLEX ME9-50 DIESET
- cembre:ME9-50
- rubix:271541
- Usually arrives within 14 working days
- Type:die set
CEMBRE 50SQMM FLEX ME12-50 DIESET
- cembre:ME12-50
- rubix:271542
- Usually arrives within 14 working days
- Type:die set
CEMBRE 4-6SQMM ME1-50 DIESET
- cembre:ME1-50
- rubix:271536B
- Usually arrives within 14 working days
- Type:die set
CEMBRE BLADE TERMINAL RED RF-PP16/23 PACK OF 100
- cembre:RF-PP16/23
- rubix:271431
- Delivery usually within ( 2 ) days
- Type:cembre blade terminal red rf-pp16/23 pack of 100
CEMBRE TERMINALS RED3MM FORK PACK OF 100 RF-U3
- cembre:RF-U3
- rubix:271410
- manufacturer :2050630
- Delivery usually within ( 2 ) days
- Type:cembre terminals red3mm fork pack of 100 rf-u3
CEMBRE CRIMPSTAR HP3
- cembre:HP3
- rubix:271502
- ean:8016692554297
- In stock: Next day delivery
CEMBRE HB14 WIRE STRIPPER 2591212
- cembre:HB14
- rubix:271535
- Usually arrives within 14 working days
- Weight:220 g
24 items of 29























