MENNEKES 14501 16A 110V 3PIN SOCKET

Socket

See technical informationSee documents

References

Mennekes:14501
Rubix:353A6014
brand logo

Technical specifications

Typemennekes 14501 16a 110v 3pin socket

Documents

Product details : MENNEKES 14501 16A 110V 3PIN SOCKET


• Screw terminals
• X-CONTACT®
• ErgoCONTACT®
• Rubberised cable gland with sealing
• Ergonomic enclosure design with nubbed grip areas
• Strain relief and protection against kinking
• Thread lock and safety slide
• Area for self-adhesive label

Technical specifications


Attributes
Typemennekes 14501 16a 110v 3pin socket
£ 3.89 excl. VAT
/ Each
£ 4.67 incl. VAT
  • Delivery usually within ( 3 ) days