Domed head screws with square collar, full thread
Length | 110 mm |
---|---|
Material/finishing | stainless steel a4 |
Class | 50 |
Length | 110 mm |
---|---|
Material/finishing | stainless steel a4 |
Class | 50 |
Threading diameter | 16 mm |
Standard | din 603 |
Thread surface | partial |
Shape of head | round head square neck |
Type of threading | metric |
Usually arrives within 14 working days