Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SCHNEIDER 16A 10KA MCB SE10C116
SCHNEIDER 16A 10KA MCB SE10C116
Acti9 iKQ
References
schneider electric:
SE10C116
rubix:
153A5825
Technical specifications
Voltage
240
V
Amperage
16
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER 16A 10KA MCB SE10C116
16A 1P KQ MCB 10KA Typec 5-10in
Technical specifications
Attributes
Voltage
240
V
Amperage
16
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.01
excl. VAT
/
Each
£
25.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ALLENBRADL 440G-T27127 TLS-2 24VAC/DC M20 POWER LOCK
LAWSON 16A 415V FUSE TIA16
MCG 32A1PB6 32A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
LAWSON FUSES LST4 4A HRC FUSE (L)48 MM X (DIA)12.7 MM
BG ELECTRICAL CUMB6 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MM
SCHNEIDER SEE132C03 RCBO 1P+N 32A C 30MA 10000 A
PROTEUS 31006/3 6 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
PROTEUS 663B 63A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
PROTEUS 1032/3 32 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
PROTEUS 20A 3P MCB TYPED 31020/4
BUSSMANN 6A HRCFUSE A1 PK5 BUSSMANN-NITD6
SCHNEIDER MERLIN GERIN MCB CIRCUIT BREAKER TYPE C SP 63A A9F54163
PROTEUS 100/2/30TA 100A 2 POLE 30MA 2 MODULE RCD - TYPE (H)85 MM X (W)
PROTEUS XL40CR 40 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
PROTEUS XL16BR 16 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM X