PARWELD BZL MB15 CONICAL NOZZLE B1530 PACK OF 5


BZL Conical Nozzle

References
parweld:B1530
rubix:2012549
ean:5055365334579
brand logo
brand logo
Technical specifications
TypeBZL Conical Nozzle
Nozzle diameter18 mm
Length53 mm

Product details : PARWELD BZL MB15 CONICAL NOZZLE B1530 PACK OF 5


Parweld BZL nozzles are manufactured to maximise user performance.
Manufactured to the same specifications as the OEM.
Maximum wall thickness provides logevity and superior performance.
Bore-size : 15/32" / 12mm

Strengths

Parweld BZL nozzles are manufactured to maximise user performance
Manufactured to the same specifications as the OEM
Maximum wall thickness provides logevity and superior performance

Technical specifications


Attributes
TypeBZL Conical Nozzle
Nozzle diameter18 mm
Length53 mm
Show UNSPSC/ECL@SS
£ 10.55 excl. VAT
/ Each
£ 12.66 incl. VAT
  • In stock: Next day delivery