"PARWELD B4014-12 CONTACT TIP .045""/1.2MM M8 ECU"
BZL Contact Tip
See technical informationSee documentsReferences
Parweld:B4014-12
Rubix:2012534
EAN:5055365338980


Technical specifications
| Wire diameter | 1.2 mm |
|---|---|
| Type | parweld b4014-12 contact tip .045''/1.2mm m8 ecu' |
Documents
Product details : "PARWELD B4014-12 CONTACT TIP .045""/1.2MM M8 ECU"
Parweld BZL contact tips are manufactured using a harder and higher conductivity copper alloy than the OEM
Technical specifications
Attributes
| Wire diameter | 1.2 mm |
|---|---|
| Type | parweld b4014-12 contact tip .045''/1.2mm m8 ecu' |
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 0.86 excl. VAT
/ Each
£ 1.03 incl. VAT
- Usually arrives within 14 working days