Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
MIG/MAG generators
MIG/MAG torch consumables
Contact tube (steel)
PARWELD BZL B2504-10 TIPS 1.0MM PACK OF 25
PARWELD BZL B2504-10 TIPS 1.0MM PACK OF 25
BZL Contact Tip
References
parweld:
B2504-10
rubix:
2012522
ean:
5055365336511
Technical specifications
Threading diameter
6
mm
Wire diameter
1
mm
Length
28
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD BZL B2504-10 TIPS 1.0MM PACK OF 25
Parweld BZL contact tips are manufactured using a harder and higher conductivity copper alloy than the OEM
Technical specifications
Attributes
Threading diameter
6
mm
Wire diameter
1
mm
Length
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.35
excl. VAT
/
Each
£
16.02
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
PARWELD B2505-10 BZL MB25/MB36 CONTACT TIP 1.0MM PACK OF 25
GISS 865741 4M ERGOBLUE 36 MIG TORCH WIRE DIAMETER MM 0,8
GISS 865745 4M ERGOBLUE 36 MIG TORCH THREADING DIA M8 1.2 X 30MM CU
PARWELD B3614 MB36 TIP ADAPTOR M8 THREAD PACK OF 5
PARWELD B2504-12. BZL MB25/MB36 CONTACT TIP 1.2MM PACK OF 25 B2504-12
PARWELD BZL MB25/MB36/MB501 B4014-16 CONTACT TIP 1.6MM
GISS 865708 3 M ERGOBLUE MIG TORCH 15 WIRE DIAMETER MM 0,8
GISS 865742 4M ERGOBLUE 36 MIG TORCH THREADING DIAMETER M8 1 X 30MM
PARWELD BZL MB25/MB36 CONTACT TIP 1.2MM PACK OF 25 B2505-12
PARWELD B4014-08 BZL MB25/MB36/MB501 CONTACT TIP 0.8MM PACK OF 25
MUREX 1.0MM CONTACT TIPS-0701408712-SINGLE
PARWELD B5001 MB501 TIP ADAPTOR M8 THREAD PACK OF 5
PARWELD B4014-12 BZL MB25/MB36/MB50 CONTACT TIP 1.2MM PACK OF 25
PARWELD B1527-09 BZL MB15 CONTACT TIP 0.9MM PACK OF 25
GISS 865720 3 M AND 4 M ERGOBLUE 25 MIG TORCH WIRE DIAMETER MM 0,8