"PARWELD B4014-08 CONTACT TIP .030""/0.8MM M8 ECU PK25"
BZL Contact Tip
See technical informationSee documentsReferences
Parweld:B4014-08
Rubix:2012531
EAN:5055365338935


Technical specifications
| Wire diameter | 0.8 mm |
|---|---|
| Type | parweld b4014-08 contact tip .030''/0.8mm m8 ecu pk25' |
Documents
Product details : "PARWELD B4014-08 CONTACT TIP .030""/0.8MM M8 ECU PK25"
Parweld BZL contact tips are manufactured using a harder and higher conductivity copper alloy than the OEM
Technical specifications
Attributes
| Wire diameter | 0.8 mm |
|---|---|
| Type | parweld b4014-08 contact tip .030''/0.8mm m8 ecu pk25' |
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 0.60 excl. VAT
/ Each
£ 0.72 incl. VAT
- Sold out