Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Profiled shelving cubbie units
Box/cubbie unit
RAACO 132114 44 DRAWER CABINET C11-44
RAACO 132114 44 DRAWER CABINET C11-44
Box/cubbie unit Raaco
References
raaco:
132114
rubix:
1117153
ean:
5733439123761
Technical specifications
Number of boxes
44
Product details
Technical specifications
Product details : RAACO 132114 44 DRAWER CABINET C11-44
Technical specifications
Attributes
Number of boxes
44
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.73
excl. VAT
/
Each
£
45.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RAACO 137515 TURNTABLE
RAACO 137485 6 DRAWER STEEL CABINET 906-03
RAACO 137409 24 DRAWER STEEL CABINET 1224-02
RAACO 137454 45 DRAWER STEEL CABINET 945-00
RAACO 137430 40 DRAWER STEEL CABINET 1240-123
BOTT TILT BOX KIT 2 X 5 COMP 02513045.19
RAACO 137386 60 DRAWER STEEL CABINET 1260-00
RAACO 137577 - 250 SERIES STORAGE CABINET 24-1
RAACO 137584 250/8-2 8 DRAWER STORAGE CABINET 435MM X 357MM X 255MM
RAACO 137393 48 DRAWER STEEL CABINET 1248-01
RAACO 137560 GREY STEEL 16 DRAWER STORAGE UNIT, TRANSPARENT DRAWERS
RAACO 137416 8 DRAWER CABINET 1208-03
RAACO 132107 40 DRAWER CABINET C10-40
RAACO 137478 18 DRAWER STEEL CABINET 918-02
RAACO 137447 1200 SERIES CABINET TURNTABLE 1760MM BLUE