Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 2042041 TC10-14 CLIPS BLACK PACK OF 100
SCHNEIDER ELECTRIC 2042041 TC10-14 CLIPS BLACK PACK OF 100
Cable Clips
References
schneider electric:
2042041
rubix:
234A5780
Technical specifications
Type
Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 2042041 TC10-14 CLIPS BLACK PACK OF 100
TC10-14 Clips Black
Technical specifications
Attributes
Type
Nail Clip
Model
TC
Material
Polypropylene (Clip);Electroplated Hardened Steel (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.43
excl. VAT
/
Each
£
20.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CEMBRE 35SQMMLUG6MMSTUPK100 CEMBRE-A7-M6
CABLOFIL STB100PG 100MM TRAY SUPPORT BRACKET (W)100 MM
MARCO CABLE MANAGEMENT MCWFB150 FAST FIX WALL BRACKET (W)150 MM
NIGLON CBER4 EARTH ROD (L)1200 MM X (DIA)9.5 MM
TAMLEX BTF60/60 60X60 FASTCONNECT BASKET TRAY (L)3 M X (W)60 MM X (D)6
EMITEX EM03.004 3M CAT5E UTP BOOTED PATCH LEAD GREY (L)3 M
TAMLEX GSE22 50X50 STOP END (H)50 MM X (W)50 MM X (D)30 MM
CABLOFIL OH75PG 75MM WIDE OVERHEAD HANGER (H)181 MM X (W)75 MM
PHILEX 70404RE 4-GANG MODULAR FACEPLATE (W)100 MM
TAMLEX BTF150/60 150X60 FASTCONNECT BASKET TRAY (L)3 M X (W)150 MM X (
GEWISS GW44003 ENCLOSURE WITH GLANDS 80X80X40 - IP44 (L)87.5 MM X (W)8
EMITEX EM01.008 1 GANG 2 MODULE FACE PLATE
HAGER LTD PCR2000/2.0 KLIK PRE-WIRED PLUG-IN C/R WHT PACK OF 10
REMORA ELECTRICAL NO.20 PVC/SWA CLEAT MAX CABLE SIZE 50.8MM (L)80 MM X
TAMLEX TB256-21 21 WINDOW GIRDER CLAMP TAMSTRUT