KNIPEX 9852SB CABLE KNIVES 190MM


Cable knife

References
knipex:98 52 SB
rubix:388A4360
ean:4003773030287
brand logo
brand logo
brand logo
Technical specifications
Blade length50 mm
See all Specifications

Product details : KNIPEX 9852SB CABLE KNIVES 190MM


Improved ergonomic grip with anti-slip protection. More safety by the anti-slip soft components handle. Good power transmission during use by the recess for the thumb and the hook for the finger at the back of the grip. Stable, fixed blade with straight cutting edge. Transparent protective cover. Special tool steel blade, hardened in oil.
Solid, fixed straight blade. Blade oil-hardened and tempered. Ergonomically shaped insulating handle. Transparent protective cap. VDE tested according to DIN EN/IEC 60900 : 2004. Ergonomically designed handle shape with comfortable slip guard. Particularly confident grip thanks to slip-proof soft components. Thumb recess and "finger hook" at the end of the handle ensure a good transmission of force when the blade is pulled. blade: special tool steel, oil-hardened
brand logo

Technical specifications


Attributes
Logistics dimensions (L x W x H)225x160x87 mm
Blade length50 mm
Show UNSPSC/ECL@SS
£ 16.83 excl. VAT
/ Each
£ 20.20 incl. VAT
  • Usually arrives within 14 working days