Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974960 EXCHANGEABLE CRIMPING DIES
KNIPEX 974960 EXCHANGEABLE CRIMPING DIES
Crimping pliers Knipex
References
knipex:
97 49 60
rubix:
388A4083
ean:
4003773030928
Technical specifications
Length
50
mm
Min. crimping capacity
0.14
mm²
Max. crimping capacity
4
mm²
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974960 EXCHANGEABLE CRIMPING DIES
Technical specifications
Attributes
Length
50
mm
Min. crimping capacity
0.14
mm²
Max. crimping capacity
4
mm²
Weight
53
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.88
excl. VAT
/
Each
£
191.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 973905 SPARE DIE NON-INSUL OPEN PLUGS 97330X 4.8 + 6.3MM
KNIPEX 974930 EXCHANGEABLE CRIMPING DIES
WEIDMULLER 9028740000 CRIMPSET PZ 6/5
KNIPEX 975233 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 974927 EXCHANGEABLE CRIMPING DIES MQS
KNIPEX 975265A FOUR PINCES CRIMPING PLIER 250MM
KNIPEX 974993 POSITIONING AID
FACOM 985905PB 360 ALL IN ONE CRIMPER PLIER
KNIPEX 975235 CRIMP LEVER PLIERS PRECIFORCE 220MM
CEMBRE CRIMPSTAR HN1
KNIPEX 974926 CRIMPING DIES MINI-FITBY MOLEX LLC
KNIPEX 9749271 POSITIONING AID MQS
KNIPEX 974924 EXCHANGEABLE CRIMPING DIES
DRAPER EXPERT 35574 RATCHET ACTION TERMINAL CRIMPING TOOL 220MM
KNIPEX 975208 CRIMP LEVER PLIERS 250MM