References
Bahco:2820VPC
Rubix:236A1602
EAN:7314150121892

Product details : BAHCO 2820VPC INSULATED CABLE CUTTER

Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Number of blades | 1 |
| Blade length | 50 mm |
| Length | 180 mm |
Show UNSPSC/ECL@SS
£ 25.12 excl. VAT
/ Each
£ 30.14 incl. VAT
- Delivery usually within ( 14 ) days
