TAMLEX T2G35DUAL 2 GANG DUAL 35MM DEEP SOCKET BOX (H)72 MM X (W)156 MM
Cable Management
See technical informationSee documentsReferences
Tamlex:T2G35DUAL
Rubix:234A6934

Documents
Product details : TAMLEX T2G35DUAL 2 GANG DUAL 35MM DEEP SOCKET BOX (H)72 MM X (W)156 MM
2 Gang Dual 35MM Deep Socket Box (H)72 mm x (W)156 mm x (D)35 mm
Technical specifications
Attributes
| Type | flush back box |
|---|---|
| Model | t2g |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
- Delivery usually within ( 3 ) days
