MECALINE 880631 CAP ADAPT-TYPE DP 2IN AL


CAM AND GROOVE COUPLING ALUMINIUM - TYPE DP

References
mecaline:880631
rubix:216A3355
ean:3660338339899
brand logo
brand logo
Technical specifications
Connecting diameter2 ''
MaterialAluminium
TypeType DP

Product details : MECALINE 880631 CAP ADAPT-TYPE DP 2IN AL


Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards

Technical specifications


Attributes
Connecting diameter2 ''
MaterialAluminium
TypeType DP
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
  • Usually arrives within 14 working days