References
Tsubaki:BSEU90-75 CAM CLUTCH
Rubix:267A0316
Manufacturer :5004090750
EAN:8718472212747



Documents
Product details : TSUBAKI 5004090750 BSEU90-75 CAM CLUTCH
Tsubaki BSEU Series clutch is European style model and exclusively used in backstop applications for conveyors and bucket elevators.
Technical specifications
Attributes
| Logistic Weight | 9272 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 190 mm |
| Width | 63 mm |
| Series | bseu |
| Weight | 9272 kg |
| Reference speed | 250 rpm |
| Total bearing width | 63 mm |
| Auth. torque | 4700 N.m |
| Standard | ISO R773;DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 974.52 excl. VAT
/ Each
£ 1,169.42 incl. VAT
- Usually arrives within 14 working days