References
INA:KRE72-PP-A-NMT
Rubix:101A5461
Manufacturer :0055975790078
EAN:4047643179065

Product details : INA KRE72-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x28x28 mm |
|---|---|
| Logistic Weight | 1039 g |
| Inner diameter | 28 mm |
| Outer diameter | 72 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | kre..-pp-a |
| Reference speed | 1900 rpm |
| Basic dynamic load, radial - Cr | 28000 N |
| Basic static load, radial - C0r | 53000 N |
Show UNSPSC/ECL@SS
£ 390.11 excl. VAT
/ Each
£ 468.13 incl. VAT
- Delivery usually within ( 7 ) days
