References
INA:KR90-PP-A-NMT
Rubix:101A5462
Manufacturer :0057520860078
EAN:4054362446248

Product details : INA KR90-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x30x30 mm |
|---|---|
| Logistic Weight | 2136 g |
| Inner diameter | 30 mm |
| Width | 100 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 90 mm |
| Series | kr..-pp-a |
| Reference speed | 1300 rpm |
| Basic static load, radial - C0r | 84000 N |
| Basic dynamic load, radial - Cr | 40500 N |
Show UNSPSC/ECL@SS
£ 522.77 excl. VAT
/ Each
£ 627.32 incl. VAT
- In stock: Next day delivery
