INA KR72-PP-A STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE PLAS
Yoke type track roller
See technical informationReferences
INA:KR72-PP-A
Rubix:238A3947
Manufacturer :0055975600000
EAN:4012802423129

Product details : INA KR72-PP-A STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE PLAS
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x24x24 mm |
|---|---|
| Logistic Weight | 989 g |
| Inner diameter | 24 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 72 mm |
| Series | kr..-pp-a |
| Reference speed | 1900 rpm |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 28000 N |
Show UNSPSC/ECL@SS
£ 96.64 excl. VAT
/ Each
£ 115.97 incl. VAT
- In stock: Next day delivery
