Angular contact ball bearing FAG 7306-B-XL-2RS-TVP, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Angular contact ball bearing
See technical informationReferences
FAG:7306-B-XL-2RS-TVP
Rubix:158A8959
Manufacturer :0390296620000
EAN:4012802215236

Product details : FAG ANG CONTACT BEARING 7306-B-XL-2RS-TVP
Angular contact ball bearing 73..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 341 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 73..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 22100 N |
| Basic dynamic load, radial - Cr | 37500 N |
Show UNSPSC/ECL@SS
£ 117.76 excl. VAT
/ Each
£ 141.31 incl. VAT
- In stock: Next day delivery
