Angular contact ball bearing FAG 7232-B-MP-UA, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 48 mm
Angular contact ball bearing
See technical informationReferences
FAG:7232-B-MP-UA
Rubix:219A7687
Manufacturer :0190032500000
EAN:4012801572064

Product details : FAG 7232-B-MP-UA ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-MP, single row, solid brass cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x290x290 mm |
|---|---|
| Logistic Weight | 14150 g |
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-mp |
| Material | steel |
| Cage | brass |
| Reference speed | 2650 rpm |
| Limit speed | 3500 rpm |
| Basic static load, radial - C0r | 305000 N |
| Basic dynamic load, radial - Cr | 241000 N |
Show UNSPSC/ECL@SS
£ 997.75 excl. VAT
/ Each
£ 1,197.30 incl. VAT
- Delivery usually within ( 7 ) days
