References
Rubix-UK:M10X40SKTCAP-12.9-ZP/50
Rubix:8838054

Product details : M10 X 40 SOCKET CAP 12.9 BZP PACK OF 50
Manufactured from high density polypropylene Reinforced sides for additional strength
Use with most louvre panels (No.5 bins should only be used on shelves)
Stackable and suitable for roller conveyors
Resistant to most acids, alkalis, greases, oils and temperatures from -35deg C to +80deg C
Label included
Supplied in pack quantities only
Use with most louvre panels (No.5 bins should only be used on shelves)
Stackable and suitable for roller conveyors
Resistant to most acids, alkalis, greases, oils and temperatures from -35deg C to +80deg C
Label included
Supplied in pack quantities only
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Shape of head | cap |
| Quality Grade | 12.9 |
| Threading diameter | 10 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 21.94 excl. VAT
/ Each
£ 26.33 incl. VAT
- In stock: Next day delivery
