SPARTEX BHC5X35EFA4-50-HEX SCKT BTTN HD SCREW A4-50 5X35/35
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC5X35EFA4-50
Rubix:264A6908
Manufacturer :7380145 35
EAN:4043377208811


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX BHC5X35EFA4-50-HEX SCKT BTTN HD SCREW A4-50 5X35/35
Hexagon socket button head screws with fullthread A4-50 5X35/35 sw3
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
| Standard | iso 7380 |
| Metrical diameter | m5 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | a4-50 |
| Imprint size | sw3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.56 excl. VAT
/ 200 pieces
£ 22.27 incl. VAT
- In stock: Next day delivery