References
Rubix-UK:M4X20SKTCAP-12.9-ZP/50
Rubix:152A7266


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
Product details : SKT CAP PK 50 M4X20SKTCAP-12.9-ZP/50
Manufactured from high density polypropylene Reinforced sides for additional strength
Use with most louvre panels (No.5 bins should only be used on shelves)
Stackable and suitable for roller conveyors
Resistant to most acids, alkalis, greases, oils and temperatures from -35deg C to +80deg C
Label included
Supplied in pack quantities only
Use with most louvre panels (No.5 bins should only be used on shelves)
Stackable and suitable for roller conveyors
Resistant to most acids, alkalis, greases, oils and temperatures from -35deg C to +80deg C
Label included
Supplied in pack quantities only
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal (hex) |
| Quality Grade | 12.9 |
| Threading diameter | 4 mm |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
- In stock: Next day delivery