SPARTEX SLOTTED PAN HD SCR W/LARGE HD A1 2X3 092122 3
Large-head slotted oval-head screws
See technical informationReferences
Spartex:VTBMF2X3EFA1
Rubix:268A9358
Manufacturer :092122 3
EAN:4043377077974


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX SLOTTED PAN HD SCR W/LARGE HD A1 2X3 092122 3
Slotted pan head screws with large head A1 2X3 DIN 921
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a1 |
| Standard | din 921 |
| Metrical diameter | m2 |
| Type of imprint | knurled slotted |
| Shape of head | plate |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.36 excl. VAT
/ 100 pieces
£ 17.23 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
3 mm