SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 8X120/120 SW5
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC8X120EFA2-50
Rubix:268A1539
Manufacturer :7380128 120
EAN:4043377265432


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 8X120/120 SW5
Hexagon socket button head screws with fullthread A2-50 8X120/120 sw5
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 8 mm |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.71 excl. VAT
/ 50 pieces
£ 24.85 incl. VAT
- Usually arrives within 14 working days
Length
120 mm