TAMLITE XCUCL3NW 222MM 3W LED CABINET LIGHT - 4000K (L)222 MM X (W)23
Cabinet Light
See technical informationSee documentsReferences
Tamlite:XCUCL3NW
Rubix:234A6471

Documents
Product details : TAMLITE XCUCL3NW 222MM 3W LED CABINET LIGHT - 4000K (L)222 MM X (W)23
222MM 3W Led Cabinet Light - 4000K (L)222 mm x (W)23 mm x (D)37 mm
Technical specifications
Attributes
| Luminance | 300 lm |
|---|---|
| Power | 3 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 15.26 excl. VAT
/ Each
£ 18.31 incl. VAT
- Delivery usually within ( 3 ) days
