FUSION LUMINAIRES FCD12 12W LED CIRCULAR DOWNLIGHT 4000K (DIA)170 MM X
Circular Downlight
See technical informationReferences
Fusion Lamps:FCD12
Rubix:234A7274

Product details : FUSION LUMINAIRES FCD12 12W LED CIRCULAR DOWNLIGHT 4000K (DIA)170 MM X
12W Led Circular Downlight 4000K (Dia)170 mm x (D)21 mm
Technical specifications
Attributes
| Luminance | 900 lm |
|---|---|
| Power | 12 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 20.91 excl. VAT
/ Each
£ 25.09 incl. VAT
- Delivery usually within ( 3 ) days
