FUSION LAMPS FGU10/WW/10P ESSENTIAL 3W GU10 LED 10 PACK WARM WHITE (L)
Essential Range
See technical informationReferences
Fusion Lamps:FGU10/WW/10P
Rubix:234A7470

Product details : FUSION LAMPS FGU10/WW/10P ESSENTIAL 3W GU10 LED 10 PACK WARM WHITE (L)
Essential 3W GU10 LED 10 Pack Warm White (L)56 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 250 lm |
|---|---|
| Power | 3 W |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 21.86 excl. VAT
/ Each
£ 26.23 incl. VAT
- Delivery usually within ( 3 ) days
