FUSION LUMINAIRES FFRDSNCW 5.5W LED FRD C/W SATIN NICKEL BEZEL 4000 (D
LED FRD
See technical informationReferences
Fusion Lamps:FFRDSNCW
Rubix:234A7270

Product details : FUSION LUMINAIRES FFRDSNCW 5.5W LED FRD C/W SATIN NICKEL BEZEL 4000 (D
5.5W Led Frd C/W Satin Nickel Bezel 4000 (Dia)87 mm x (D)55 mm
Technical specifications
Attributes
| Luminance | 500 lm |
|---|---|
| Power | 5.5 W |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 18.69 excl. VAT
/ Each
£ 22.43 incl. VAT
- Delivery usually within ( 3 ) days
