References
Sandvik Coromant:930-C6-S-10-078
Rubix:317A8670
Manufacturer :7790836
EAN:7323224722828


Technical specifications
| Type of attachment | adapter capto to corochuck 930 |
|---|---|
| Length without attachment | 82 mm |
| Clamping diameter | 44 mm |
Product details : SANDVIK 930-C6-S-10-078 COROMANT CAPTO 7790836
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | adapter capto to corochuck 930 |
|---|---|
| Length without attachment | 82 mm |
| Clamping diameter | 44 mm |
| Body material | steel |
| Type | corochuck 930 |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 857.17 excl. VAT
/ Each
£ 1,028.60 incl. VAT
- Usually arrives within 14 working days