CUTLINE 863154 CARBIDE BURR MOD C ROUNDEND ALUCUT 9,5X19-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863154
Rubix:216A9137
EAN:3660338177675


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cylinder |
| Total length | 65 mm |
Documents
Product details : CUTLINE 863154 CARBIDE BURR MOD C ROUNDEND ALUCUT 9,5X19-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR C 9,5x19-6 BALL NOSED- ALU
Rapid stock removal on non-ferrous and soft plastics materials
Rapid stock removal on non-ferrous and soft plastics materials
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cylinder |
| Total length | 65 mm |
| Head diameter | 9.5 mm |
| Scope of application | aluminium |
| Capacity length | 19 mm |
Show UNSPSC/ECL@SS
£ 36.16 excl. VAT
/ Each
£ 43.39 incl. VAT
- Usually arrives within 14 working days