Shank milling cutter HM ZYA 1225/6 stainless steel
Tail diameter | 6 mm |
---|---|
Shape of head | Cylindrical ZYA |
Total length | 0 mm |
Tail diameter | 6 mm |
---|---|
Shape of head | Cylindrical ZYA |
Total length | 0 mm |
Teeth | STAINLESS |
Head diameter | 12 mm |
Scope | Steel |
Usually arrives within 14 working days