Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD 21235053 TC-BURRS TRE 0610/3 C5
PFERD 21235053 TC-BURRS TRE 0610/3 C5
Small burr HM TRE 0610 5 m 6x10mm
References
pferd tools:
21235053
rubix:
249A2519
ean:
4007220050026
Technical specifications
Tail diameter
3
mm
Total length
0
mm
Head diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 21235053 TC-BURRS TRE 0610/3 C5
Oval burr according to DIN 8032 with cut conforming to DIN 8033. Deburring
Technical specifications
Attributes
Tail diameter
3
mm
Total length
0
mm
Head diameter
6
mm
Scope
universal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.83
excl. VAT
/
Each
£
15.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK TB100192S60 CARBIDE BURR DIAMOND CUT CYLINDER 10 X 19 X 6MM SH
CUTLINE 863198 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 8X19-6
ROEBUCK TB130192P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 12 X 20
CUTLINE 847274 SOLID CARBIDE BURR MODEL D BALL HEAD D3
CUTLINE 863217 CARBIDE BURR MOD J COUTERSINK 60DEG 6X4-6
DORMER P81112.7X6.0 BURR 12.70 MM X 6.00 MM 6814147
CUTLINE 847258 SOLID CARBIDE BURR MODEL F ROUND END TAIL D.3
PFERD WRC0613-3 Z3P SL75 CARBIDE BURR
FACOM CUTTING WHEEL VFA.1202
CUTLINE 863231 CARBIDE BURR MOD L CONICAL ROUND S STEEL 9,5X27-6
CUTLINE 863229 CARBIDE BURR MOD L CON ROUND STEELCUT 9,5X27-6
CUTLINE 847271 CARBIDE BURR MOD L BALLNOSE CONETAIL 9
ROEBUCK TF060162S60 CARBIDE BURR DIAMOND CUT BALL NOSE TREE 6 X 18 X 6
CONICAL16.00MM X 33.00MM CARB BURR 8MM SHANK 14DEG REF T4800
GT3200DL-8 BALL NOSE CYLINDER BURRS 50MM