Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Case of rotary carbide milling files
CUTLINE 863252 SET OF BURRS FORM A/B/C/D/E/F/G/H/M/L
CUTLINE 863252 SET OF BURRS FORM A/B/C/D/E/F/G/H/M/L
Carbide Bur
References
giss cutline:
863252
rubix:
216A9107
ean:
3660338178566
Technical specifications
Composition
A/B/C/D/E/F/G/H/M/L
Number of elements
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863252 SET OF BURRS FORM A/B/C/D/E/F/G/H/M/L
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR SET 10PCS 3MM DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Composition
A/B/C/D/E/F/G/H/M/L
Number of elements
10
Tail diameter
3
mm
Teeth
Double Cut
Scope
Universal
Head diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.68
excl. VAT
/
Each
£
134.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
DORMER P88003 BURR P601-P605-P607-P611-P621 X 5 7059570
CUTLINE 863255 CARBIDE BURR MOD B CYLIND ENDCUT 9,5 A/C/D/L
DORMER P88004 BURR P703-P705-P707-P711-P721 X 5 7059571
CUTLINE 863256 CARBIDE BURR MODB CYLIND ENDCUT 12,7X25-6 B/C/D/L
DORMER P88001 BURR P803-P805-P807-P809-P813 X 5 6814221
CUTLINE 847279 SET OF SOLID CARBIDE BURRS NUMBER OF ELEMENTS 5
GARRYSON GBKIT3 5PC DIAMOND BURR SET
CUTLINE 863254 CARBIDE BURR MOD B CYLIND ENDCUT 9,5 B/C/D/L
DORMER P88002 BURR P803C-P805C-P807C-P811C-P813C X 5 7059569
ATA GARRYSON INOX 5 PIECE BUR KIT
CUTLINE 863253 CARBIDE BURR MODB CYLIND ENDCUT 12,7X25-6 B/C/D/L
CUTLINE 863148 CARBIDE BURR MOD C ROUNDEND SINGCUT 8X19-6
ROEBUCK TF100190L60 ALUMINIUM CUT BURR BALL NOSED TREE 10MM
CUTLINE 863114 SOLID CARBIDE BURR MOD A CYLINDRICAL 12,7X25-6
CUTLINE 863123 SOLID CARBIDE BURR MOD B CYLIND SING CUT 3X13-3