DORMER P88001 BURR P803-P805-P807-P809-P813 X 5 6814221
Carbide Rotary Burr Set
See technical informationReferences
Dormer:P88001
Rubix:2579006
EAN:7320760688625




Technical specifications
| Composition | hm milling-pin set (5-piece) with double-cut action (dc): p803 (shape b), p805 (shape c), p807 (shape d), p809 (shape e) and p813 (shape g), each 9.6 x 6.0 mm. |
|---|---|
| Number of elements | 5 |
Product details : DORMER P88001 BURR P803-P805-P807-P809-P813 X 5 6814221
VA Single cut carbide burr set, 9.6mm diameter, consisting of P601 (cylinder without end cut), P605 (ball nose cylinder), P607 (ball), P611 (ball nosed tree) and P621 (ball nosed cone) burrs for machining stainless steels.
HM Burr 5 peice Set Double Cut
Strengths
ST single cut with chipbreaker carbide burr set
Applications
Contains a range of burrs specifically for high performance machining of general steels in a wide variety of applications
Technical specifications
Attributes
| Composition | hm milling-pin set (5-piece) with double-cut action (dc): p803 (shape b), p805 (shape c), p807 (shape d), p809 (shape e) and p813 (shape g), each 9.6 x 6.0 mm. |
|---|---|
| Number of elements | 5 |
| Tail diameter | 6 mm |
| Scope of application | universal |
| Head diameter | 9.6 mm |
| Total length | 64 mm |
| Type of cut | dc (double cut) |
Show UNSPSC/ECL@SS
£ 99.45 excl. VAT
/ Each
£ 119.34 incl. VAT
- In stock: Next day delivery