ROEBUCK TF100190L60 ALUMINIUM CUT BURR BALL NOSED TREE 10MM
Rotary milling file Unbranded
See technical informationReferences
Unbranded:TF100190L60
Rubix:2001892
Product details : ROEBUCK TF100190L60 ALUMINIUM CUT BURR BALL NOSED TREE 10MM
Aluminium cut burr
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Head diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 22.13 excl. VAT
/ Each
£ 26.56 incl. VAT
- Usually arrives within 14 working days

