GUHRING 03899 000.700 TWIST DRILLS CARBIDE 9038990007000
Carbide Drill Bit
See technical informationSee documentsReferences
Gühring:3899 0.700
Rubix:340A9485
Manufacturer :9038990007000
EAN:4031093679893


Technical specifications
| Drilling diameter | 0.7 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 8 mm |
Documents
Product details : GUHRING 03899 000.700 TWIST DRILLS CARBIDE 9038990007000
Solid carbide A-KLB WN 0,700X38 L. SHANK DIA 3,0
Technical specifications
Attributes
| Drilling diameter | 0.7 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 8 mm |
| Shank type | cylindrical |
| Coating | tialn |
| Tolerance | h7 |
| Tail | straight |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | stainless steel;grey cast iron, malleable and spheroidal iron;aluminium and other non-ferrous metal;titanium alloys;hardened steel and chilled cast iron |
| Tip angle | 140 ° |
| Tail diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 41.05 excl. VAT
/ Each
£ 49.26 incl. VAT
- Usually arrives within 14 working days