References
Sandvik Coromant:860.1-0370-019A0-GM X1BM
Rubix:317A5641
Manufacturer :7781762
EAN:7323224677180


Technical specifications
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 19.1 mm |
Product details : SANDVIK 860.1-0370-019A0-GMX1BM SC DRILLS CORODRILL 7781762
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 19.1 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.194 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point (sig 140°) |
| Tail | cylindrical shank din6535-ha |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | iso p, m, k and h |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days