GUHRING 05515 006.500 RATIO DRILL SOLID CARBIDE 6.500MM

Carbide Drill

See technical information

References

Gühring:5515 6.500
Rubix:80163250
Manufacturer :9055150065000
EAN:4031093577403
brand logo

Technical specifications

Drilling diameter6.5 mm
Total length91 mm
Length of cut53 mm
See all Specifications

Product details : GUHRING 05515 006.500 RATIO DRILL SOLID CARBIDE 6.500MM


Guhring Number 5515 5xD Cylindrical shank Solid Carbide Non-Oil feed drill Futura coated ideally suited for drilling of most ferrous and non-ferrous materials From 3-20mm
SL-drill VHM 6537HA 5xd 6,50mm FIRE

Strengths

•Facet point grind
•Main cutting edge form straight
•Optimized cutting geometry

Technical specifications


Attributes
Drilling diameter6.5 mm
Total length91 mm
Length of cut53 mm
Shank typecylindrical
Din standarddin 6537 / din 6537 l
Coatingnano firex
Tolerancem7
Ratio of diameter to length of drill hole6,5/91 mm
Angle of helix140 °
Tailstraight
Internal coolingno
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel
Tip angle140 °
Tail diameter8 mm
£ 54.11 excl. VAT
/ Each
£ 64.93 incl. VAT
  • Usually arrives within 14 working days