Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-01.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506389
TITEX DA110-08-01.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506389
HSS twist drills
References
walter titex:
DA110-08-01.400U0-WZ90AJ
rubix:
357A2550
manufacturer :
7506389
ean:
4031132424651
Technical specifications
Drilling diameter
4.8
mm
Total length
86
mm
Product details
Technical specifications
Product details : TITEX DA110-08-01.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506389
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.0551in
Technical specifications
Attributes
Drilling diameter
4.8
mm
Total length
86
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.07
excl. VAT
/
Each
£
2.48
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A10014.25 JOBBER DRILL 14.25 MM 5967373
GUHRING 00657 007.700 HSS/HSCO COATED DRILLS 9006570077000
DORMER A147 8.8MM HSS E JOBBER DRILL DIN 338
TITEX A1148-2.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5057164
GUHRING 00206 003.650 HSS/HSCO COATED DRILLS 9002060036500
TITEX A1148-NO23 DEEP HOLE DRILLS HSS-E TYPE UFL 5057065
GUHRING 01228 006.900 GT80/100 COATED DRILLS 9012280069000
TITEX A1222-8 DEEP HOLE DRILLS HSS-E TYPE UFL 5059528
GUHRING 02458 002.200 HSS/HSCO COATED DRILLS 9024580022000
GUHRING 00301 000.190 HSS/HSCO COATED DRILLS 9003010001900
DORMER A1178.5 STUB DRILL 8.50 MM 5968163
GUHRING 00605 003.650 TWIST DRILLS
GUHRING 00217 006.800 TWIST DRILLS
DORMER A5204.0 STUB DRILL 4.00 MM 5970462
DORMER A1005/16 JOBBER DRILL 5/16 INCH 5966752