Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 10 862698
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 10 862698
Carbide milling bit - short - 4 flutes cylindrical shank - ozma
References
giss cutline:
862698
rubix:
862698
ean:
3660338173585
Technical specifications
Diameter
10
mm
Total length
70
mm
Length of cut
22
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 10 862698
Carbide milling bit - short - 4 flutes cylindrical shank - ozma
Technical specifications
Attributes
Diameter
10
mm
Total length
70
mm
Length of cut
22
mm
Number of teeth
4
Tail diameter
10
mm
Angle of helix
30
°
Type of tail
Cylindrical
Coating
OZMA
Centre cut
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.00
excl. VAT
/
Each
£
27.60
incl. VAT
Sold out
Select variants (10)
Add to cart
Check our products from related categories
MITSUBCARB MPXLRBD0200R010N120 ENDMILL COATED MSTAR 90043383
DORMER S2332.0XD4 6706554
CUTLINE 4 FLUTE CARBIDE END MILL STD SER WELDON SHANK OZMA MM 3 862753
MITSUBCARB MPXLRBD0300R020N360 ENDMILL COATED MSTAR 90042843
WALTERPROT MC232-05.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022558
5621082 EC060B16-4C06R0.5 IC900 END MILL
DORMER S26220.0XR2.5 6706971
DOR S813HA 20.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
SANDVIK R216.42-02030-AI20G1620 SC MILLING CM PLURA 2 5743454
WALTERPROT H302711-10 MILLING CUTTERS SOLID CARBIDE 5082130
CUTLINE UK-OEMSC308 OEMSC308 8MM CARBIDE 3FL SLOT DRILL ALCRN
DORMER S814HA20.0 END MILL 20.00 MM 5983579
SANDVIK 2P460-1000-NA1630 SC MILLING CM PLURA 2 6255720
SANDVIK RA215.26-1650AAK12L1620 SC MILLING CM PLURA 2 5739929
SANDVIK 316-16SL442-16020P1730 SOLID CARBIDE HEADS 6874200